References
Festo:KDVF-8
Rubix:110A0021
Manufacturer :7563
EAN:4052568001582

Technical specifications
| Material | polyacetale (housing);brass (nipple);aluminium (eye nut) |
|---|
Documents
Product details : FESTO 7563 MULTI-SOCKET KDVF-8
Multi-socket KDVF-8 For multiple tube connector for plastic tubing ND 2, 3 and 4 mm. Nominal size=4 mm, Operating pressure=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 47,7 g |
|---|---|
| Material | polyacetale (housing);brass (nipple);aluminium (eye nut) |
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ Each
£ 50.28 incl. VAT
- Delivery usually within ( 2 ) days