HAGER LTD P64AX/R 6A 4 PIN CORD GRIP PLUG RED PACK OF 10
Klik 6A 4 Pin Plug with Red Cover
See technical informationReferences
Hager:P64AX/R
Rubix:229A9419
Product details : HAGER LTD P64AX/R 6A 4 PIN CORD GRIP PLUG RED PACK OF 10
Special purpose 4 pin plug, suitable only for use with Klik AX sockets and Klik LDS
Plugs have 4 terminations: line, neutral, earth and auxiliary
Static loading when suspended by flexible cord: 5kg max when used with S64AX socket
Plugs have 4 terminations: line, neutral, earth and auxiliary
Static loading when suspended by flexible cord: 5kg max when used with S64AX socket
Technical specifications
Attributes
| Material | phosphor bronze/pvc |
|---|
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
- Delivery usually within ( 3 ) days

