References
SMC:AFD40-F06-D
Rubix:114A0121
Manufacturer :02225945

Documents
Product details : SMC AFD40-F06D AIR FILTER
Modular-style Micro Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium |
| Volume flow rate | 600 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 97.35 excl. VAT
/ Each
£ 116.82 incl. VAT
- Delivery usually within ( 4 ) days