References
Festo:MS9-LFM-1-BUM-HF
Rubix:391A3395
Manufacturer :553042
EAN:4052568195236

Documents
Product details : FESTO 553042 FINE FILTER
Fine Filter MS9-LFM-1-BUM-HF 1 µm Filter, metal bowl guard, high flow rate, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 1 µm |
| Material | aluminium die-cast, pa, borosilicate fibre, aluminium wrought alloy, pa, nbr |
Show UNSPSC/ECL@SS
£ 420.10 excl. VAT
/ Each
£ 504.12 incl. VAT
- Delivery usually within ( 6 ) days