References
IMI Norgren:F73G-2GN-AT3
Rubix:115A2575
Manufacturer :F73G-2GN-AT3

Documents
Product details : NORGREN F73G-2GN-AT3 FILTER EXCELON
Compressed air filter 40 My G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 368.76 excl. VAT
/ Each
£ 442.51 incl. VAT
- Usually arrives within 14 working days
