NORGREN B72G-2GK-QT1-RMN FILTER REGULATOR
Filter regulator, 5my, 0.3-10bar, G1/4
See technical informationReferences
IMI Norgren:B72G-2GK-QT1-RMN
Rubix:119A5402
Manufacturer :B72G-2GK-QT1-RMN

Product details : NORGREN B72G-2GK-QT1-RMN FILTER REGULATOR
Filter controller 5 My 0.3-10 G1/4
FILTER REGULATOR 5 MY 0.3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | filterregler (excelon b72g) |
| Material | zinc |
| Volume flow rate | 2280 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 50 °C |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
£ 160.49 excl. VAT
/ Each
£ 192.59 incl. VAT
- Usually arrives within 14 working days
