NORGREN F64H-NND-AD0 FILTER PURAIRE

Olympian Plus High Flow Oil Removal Filter

See technical informationSee documents

References

IMI Norgren:F64H-NND-AD0
Rubix:115A2150
Manufacturer :F64H-NND-AD0
brand logo

Technical specifications

Threading diameter (inch)3/8 - 3/4 ''
Filter fineness0.01 µm
See all Specifications

Documents

Product details : NORGREN F64H-NND-AD0 FILTER PURAIRE


High-performance pressurized air filter module

Technical specifications


Attributes
Threading diameter (inch)3/8 - 3/4 ''
Filter fineness0.01 µm
Typeautomatic
Materialbowl: aluminium (metal, with level indicator); body/housing: die-cast zinc (zinc alloy); o-rings: synthetic elastomers; filter element: microfibre / composite; prismatic sight glass: plastic (grilamid) (pyrex option on request).
Volume flow rate1680 l/min
Min. service pressure 0.3 bar
Max. service pressure17 bar
Min. temperature-20 °C
Max. temperature65 °C
£ 455.28 excl. VAT
/ Each
£ 546.34 incl. VAT
  • Usually arrives within 14 working days