References
SMC:AF40-F04B
Rubix:115A1350

Product details : SMC AF40-F04B AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x182x70 mm |
|---|---|
| Logistic Weight | 550 g |
| Threading diameter (inch) | g1/2 bspp '' |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
£ 34.18 excl. VAT
/ Each
£ 41.02 incl. VAT
- Delivery usually within ( 4 ) days