SMC EAF911-F20 AIR FILTER


Air Filter

References
smc:EAF911-F20
rubix:114A5692
brand logo
brand logo
Technical specifications
Threading diameter (inch)2 ''
Filter fineness5 µm
See all Specifications

Product details : SMC EAF911-F20 AIR FILTER


Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.

Strengths

•2 different body sizes
Variety of different drain options
Aluminum die cast body

Technical specifications


Attributes
Logistic Weight5450 g
Threading diameter (inch)2 ''
Filter fineness5 µm
Materialdie-cast aluminium
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 507.21 excl. VAT
/ Each
£ 608.65 incl. VAT
  • Delivery usually within ( 29 ) days