Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
NORGREN P64F-NNC-PFA SOFT START/DUMP VALVE 24VDC 2W
NORGREN P64F-NNC-PFA SOFT START/DUMP VALVE 24VDC 2W
Directional pneumatic control valve Norgren
References
norgren:
P64F-NNC-PFA
rubix:
119A4939
Product details
Technical specifications
Product details : NORGREN P64F-NNC-PFA SOFT START/DUMP VALVE 24VDC 2W
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
521.12
excl. VAT
/
Each
£
625.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY7000-27-2F-Q SUB BASE
FESTO 8036717 SOLENOID VALVE
SMC VX215AGAX332D DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC VM1000-4NU-00 3 PORT MECHANICAL VALVE
SMC VFR5410-5DZ-Q 5 PORT SOLENOID VALVE
SMC VXZ240FGA PILOT OPERATED, 2 PORT SOLENOID VALVE
AVENTICS 5794415680
SMC VFS2220-3DZ-02F-Q 5 PORT SOLENOID VALVE
AVENTICS 5/3 1/2 SOL/SOL 110V 5725655270
AVENTICS 5794400000
SMC VM131-F01-02SA 3 PORT MECHANICAL VALVE
AVENTICS 5813673650
AVENTICS 5813520300
FESTO 566509 SOLENOID VALVE VUVG-L14-B52-ZT-G18-1P3
FESTO 14948 SOLENOID VALVE JMVH-5-3/8-B