Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN 36050007 12MM TUBING NUT METRIC
NORGREN 36050007 12MM TUBING NUT METRIC
Pipe Norgren
References
norgren:
36050007
rubix:
114A0835
Product details
Technical specifications
Product details : NORGREN 36050007 12MM TUBING NUT METRIC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.83
excl. VAT
/
Each
Ā£
4.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS 1820712093
AVENTICS 1820712040
NORGREN PU310800428 8MM PNEUFLEX
FESTO 177732 PIPE PQ-AL-12X1X3000
NORGREN PA2-0712025C 12MM NYL 25M BLACK
AVENTICS 1820712036
AVENTICS R412009986
NORGREN PA2-0304025C 4MM NYL 25M YELLOW
NORGREN PA2-0710025C 10MM NYL 25M BLACK
AVENTICS 1820712007
AVENTICS 1820712111
AVENTICS 1820712045
NORGREN 34021904 6MM DOUBLE SIDED TUBING CLIPS
AVENTICS 1820712018
FESTO 177729 PLASTIC PIPE PQ-PA-15X1,5X3000