Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
NORGREN 36050002 4MM OD TUBING NUT METRIC
NORGREN 36050002 4MM OD TUBING NUT METRIC
Pipe Norgren
References
norgren:
36050002
rubix:
45013108
Product details
Technical specifications
Product details : NORGREN 36050002 4MM OD TUBING NUT METRIC
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.36
excl. VAT
/
Each
Ā£
1.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN CS6006010 COPPER ANN 6MM X 10M COIL
NORGREN PU2-0506100 6MM POLY X 100M BLUE
AVENTICS 1820712037
AVENTICS 1820712045
AVENTICS 1820712067
AVENTICS 1820712081
NORGREN PA2-0004100 4MM NYLON 100M NATUR
AVENTICS 1820712089
AVENTICS 1820712101
FESTO 550596 PIPE CLAMP PQ-RK-15-B
AVENTICS 1820712007
NORGREN PA2-0514025C 14MM NYL 25M BLUE
FESTO 194594 PLASTIC PIPE PQ-PA-28X2,5X3000
FESTO 177731 PLASTIC PIPE PQ-PA-22X2X3000
AVENTICS 1820712069