FESTO 194594 PLASTIC PIPE PQ-PA-28X2,5X3000


Pipe PQ-PA

References
festo:PQ-PA-28X2,5X3000
rubix:124A9861
manufacturer :194594
ean:4052568080631

Product details : FESTO 194594 PLASTIC PIPE PQ-PA-28X2,5X3000


Plastic pipe PQ-PA-28X2,5X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=28 mm, Inside diameter=23 mm, Temperature dependent operating pressure=-0,95 - 10 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-25 - 75 °C

Technical specifications


Attributes
Logistic Weight639 g
Show UNSPSC/ECL@SS
£ 48.76 excl. VAT
/ Each
£ 58.51 incl. VAT
  • Delivery usually within ( 11 ) days