Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
AVENTICS 1820712111
AVENTICS 1820712111
Pipe Aventics
References
aventics:
1820712111
rubix:
272A9580
Product details
Technical specifications
Product details : AVENTICS 1820712111
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.15
excl. VAT
/
Each
Ā£
2.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R412009983
AVENTICS R412009985 PURE TUBE 50 MTR
NORGREN 36050006 10MM TUBING NUT METRIC
NORGREN PA2-0514025C 14MM NYL 25M BLUE
AVENTICS 1820712031
AVENTICS R412004958
AVENTICS 1820712095
AVENTICS 1820712045
NORGREN PU2-0712025C 12MM POLY X 25M BLACK
FESTO 177731 PLASTIC PIPE PQ-PA-22X2X3000
AVENTICS 1820712042
FESTO 194593 PIPE
AVENTICS 1820712043
NORGREN 36050007 12MM TUBING NUT METRIC
AVENTICS R412009986