Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA 50MM NIP EXT RED AD PERMA-109848
PERMA 50MM NIP EXT RED AD PERMA-109848
Lubricators - Accessory / spare part Perma
References
perma:
109848
rubix:
118A8629
ean:
4061201080525
Product details
Technical specifications
Product details : PERMA 50MM NIP EXT RED AD PERMA-109848
Technical specifications
Attributes
Logistic Weight
47
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF PREMIUM OILSAFE PUMP LAOS 62568
PERMA 117436 OIL BRUSH FOAM UP TO 80C 60 X 30 MM G1/4 THREAD
PERMA 104831 SWIVELLING SCREW FITTING ROTARY TYPE EACH
SKF DSA1-S03W-1M1A PRESSURE SWITCH
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
PERMA NOVACONTROLUNIT PERMA-107271
PARKER P030AO ELEMENT
SCHAEFFLER ARCA-GREASE-GUN LEVER GREASE GUN ARCA
PERMA 109685 MOUNTING BRACKET
PERMA G1/4 X 45MM 104887
SKF 406-011 SCREW PLUG
SKF OIL RESERVOIR 920100B
SKF 408-603 INLET BUSHING MS F.TUBE D 8X1,25
PERMA M10 NIPPLE ADAPTOR 104841
PERMA 101571 TUBE CONNECTER G1/8 MALE FOR 8MM 90 ROTARY TYPE