Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
OIL RETENTION VALVE
References
perma:
104862
rubix:
115A4394
ean:
4061201036638
Technical specifications
Type
Oil retention valve
See all Specifications
Product details
Technical specifications
Product details : PERMA PLASTIC/BRASS NIPPLE PERMA-104862
PERMA Oil Restrication Valve Gpins 4axGLuxury 4i to Plus 60 °C Brass
Perma oil retention valve
Technical specifications
Attributes
Logistic Weight
26
g
Type
Oil retention valve
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.71
excl. VAT
/
Each
£
12.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PERMA 104831 SWIVELLING SCREW FITTING ROTARY TYPE EACH
SKF DSA1-S25W-1M1A PRESSURE SWITCH
SKF AUTO LUBRICATOR LAPN1/8
PERMA 106903 PRO C DRIVE UNIT FOR LUBRICATION SYSTEM
PARKER HYD ROD GLAND KIT RG2HMF0281
PERMA PRO MP6 SYSTEM 106919
SKF AUTO LUBRICATOR TLMR101/38WA2
PERMA 101571 TUBE CONNECTER G1/8 MALE FOR 8MM 90 ROTARY TYPE
SKF 345-400-55555-ZZ SINGLE LINE DISTRIBUTOR
SKF BK3.U147 RESERVOIR 3 L
SKF 504-201K ELBOW PIPE MS 4M 8X1,0K
LEGRIS 6690 21 21 WALL BRACKET F/F INLET 2 OUTLET 1/2IN BSPP
PARKER MOK20SX EO HYDRAULIC ASSEMBLY CONE
SKF 161-110-031+924 2/2 WAY VALVE
SKF CMSS-2200-M8 INDUSTRIAL ACCELEROMETER,100MV/G