Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA 101571 TUBE CONNECTER G1/8 MALE FOR 8MM 90 ROTARY TYPE
PERMA 101571 TUBE CONNECTER G1/8 MALE FOR 8MM 90 ROTARY TYPE
HOSE CONNECTION
References
perma:
101571
rubix:
202A3457
ean:
4061201009564
Technical specifications
Type
Connection
See all Specifications
Product details
Technical specifications
Product details : PERMA 101571 TUBE CONNECTER G1/8 MALE FOR 8MM 90 ROTARY TYPE
Perma hose connection with external thread
Technical specifications
Attributes
Logistic Weight
22
g
Type
Connection
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.47
excl. VAT
/
Each
£
8.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF AUTO LUBRICATOR- LAPN10X1
PERMA 104822 TUBE CONNECTOR G1/4 MALE TO 8MM
SKF AUTO LUBRICATOR LAPN1/8
ROEBUCK PF6. POLYTHENE ANTI-SPLASH FUNNEL 6
OILSAFE LAOS09423 BREATHER FOR HIGH VISCOSITY LAOS PUMP, 10 MICRON
SCHAEFFLER ARCALUB-C1.DRYCELL-KIT-60 REFILL SET LUBRICATOR C1
PERMA 50MM NIP EXT RED AD PERMA-109848
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
PERMA 108648 MOUNTING BRACKET HEAVY DUTY C-SECTION 2-POINT G1/4 FEMALE
PERMA G1/4 X 45MM 104887
PERMA 106903 PRO C DRIVE UNIT FOR LUBRICATION SYSTEM
PERMA 109665 MOUNTING BRACKET
PERMA 101391 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
SKF 161-110-031+924 2/2 WAY VALVE
SKF 406-011 SCREW PLUG