SANDVIK A490-025O25L-08L COROMILL 490 CUTTERS 5722871


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A490-025O25L-08L
rubix:318A7892
manufacturer :5722871
brand logo
brand logo
Technical specifications
Diameter25.4 mm
Z2 mm
Tail diameter25.4 mm
See all Specifications

Product details : SANDVIK A490-025O25L-08L COROMILL 490 CUTTERS 5722871


Technical specifications


Attributes
Diameter25.4 mm
Z2 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length203.2 mm
Show UNSPSC/ECL@SS
£ 382.33 excl. VAT
/ Each
£ 458.80 incl. VAT
  • Usually arrives within 14 working days