Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK CCMT120404-WM3225 COROTURN 6868247
SANDVIK CCMT120404-WM3225 COROTURN 6868247
Tool tip for dressing and turning down Sandvik Coromant
References
sandvik coromant:
CCMT120404-WM3225
rubix:
319A6140
manufacturer :
6868247
ean:
7323220263646
Technical specifications
Nuance/shade
3225
See all Specifications
Product details
Technical specifications
Product details : SANDVIK CCMT120404-WM3225 COROTURN 6868247
Technical specifications
Attributes
Nuance/shade
3225
Thickness
4.76
mm
Radius
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.30
excl. VAT
/
Each
£
14.76
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK VBMT110304-KF3210 COROTURN 6868363
KENNAMETAL CPMT09T302LF KC850 ANSI/ISO TURNING INSERT CP.. 1162370
WALTER WCMT040202-FM4 WSM20S TURNING INSERTS (POSITIVE) 6917287
ROEBUCK 4016-1212 BUTT WELDED LATHE TOOL 16R 12 X 12MM SHANK
CNMG 19 06 12-QM 235-SVIK T-MA
SANDVIK CCMT 06 02 04-MM1105 107 INSERT FOR TURNING 5724022
CUTLINE SNMG120408-ST GCK20 867298
MITSUBCARB DNMG150612-LP MC6015 INSERT TURNING COATED NEGATIVE 91460
MITSUBCARB TPMR090208 MP3025 INSERT TURNING COATED CERMET 90030403
SANDVIK WNMG 08 04 12-MM 2025 5756718
PRAMET CCMT 120412E-RM:T9325 6753873
SANDVIK MB-07G170-00-10L1025 SWISS TOOL INSERT 5735637
PRAMET STFCL 2020 K 16-M-A EXTERNAL TURNING TOOL 6756607
SANDVIK MB-07G090-00-10R1025 SWISS TOOL INSERT 5735539
MITSUBCARB TCMT110208-MP NX2525 INSERT TURNING CERMET 90034085