PRAMET STFCL 2020 K 16-M-A EXTERNAL TURNING TOOL 6756607
Pramet Turning Holder External
See technical informationReferences
Pramet:STFCL 2020 K 16-M-A
Rubix:2532975
Manufacturer :6756607
EAN:3603602919731
Product details : PRAMET STFCL 2020 K 16-M-A EXTERNAL TURNING TOOL 6756607
Turning tool with ISO-S clamping for T-shape positive inserts TC. off-set design for facing with 90° setting angle.
Applications
Turning
Technical specifications
Attributes
| Thickness | 20 mm |
|---|
Show UNSPSC/ECL@SS
£ 96.43 excl. VAT
/ Each
£ 115.72 incl. VAT
- Usually arrives within 14 working days
