References
Sandvik Coromant:C4-DWLNR-27050-06
Rubix:288A3945
Manufacturer :5727694




Product details : SANDVIK C4-DWLNR-27050-06 5727694
Technical specifications
Attributes
| Total length | 50 mm |
|---|---|
| Width | 40 mm |
| Type of assembly | wnmg |
| Type of tool tip attachment | insert |
| Head length | 50 mm |
Show UNSPSC/ECL@SS
£ 286.13 excl. VAT
/ Each
£ 343.36 incl. VAT
- Usually arrives within 14 working days
