Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNL 2020K12 832680
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNL 2020K12 832680
Turning tools holders exter 95° mclnr/l
References
giss cutline:
832680
rubix:
832680
ean:
3660338053900
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNL 2020K12 832680
95° external turning tool holder MCLNR/L
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Type of assembly
Left
Type of tool tip attachment
MCLNL 2020 12
Head length
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.00
excl. VAT
/
Each
£
75.60
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK C5-PSSNR-35052-12HP 5907954
SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623
SANDVIK C5-SDUCR-17090-11 5728559
SANDVIK C4-PCLNR-22110-12HP 6188657
SANDVIK C5-CT-01 5728022
SANDVIK SL70-CRDCR-50-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5923435
PRAMET DDJNR 3232 P 15 TURNING TOOL WITH ISO-D CLAMPING RIGHT HAND
SANDVIK C6-PCRNR-35065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853288
TOOLHOLDER A32TSVUBR16 5722459
WALTER DDJNR3225P11 TOOLHOLDERS 5042246
SANDVIK C8-PCLNR-55080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729984
SANDVIK C5-PCLNL-17090-12HP 6188677
L17532322319-SVIK HD/RR CARTRIDGE
SANDVIK SL70-CRDCL-35-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632452
SANDVIK C4-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727676