• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
C4MWLNR2705008-SVIK COROMANT CAPTO

C4MWLNR2705008-SVIK COROMANT CAPTO

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C4-MWLNR-27050-08
Rubix:1038902
Manufacturer :5728581
brand logo
brand logo
brand logo
brand logo

Product details : C4MWLNR2705008-SVIK COROMANT CAPTO


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 286.13 excl. VAT
/ Each
£ 343.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A32T-SVUBL 16 107 BORING BAR FOR TURNING 5722416SANDVIK C8-DCLNR-55080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729641SANDVIK SVJBR 2525M 11-B1 107 SHANK TOOL FOR TURNING 5752623SANDVIK A16RPCLNR09 P SOLID BORING BARSANDVIK C5-SDJCR-35060-11 107 CUTTING UNIT FOR TURNING 5728553WALTER DDJNR3232P15 TOOLHOLDERS 5042250SANDVIK SVJBR 1212K 11-S-B1 5751812MITSUBCARB SDJCR1212F11 TOOL-HOLDER EXTERNAL 7014225MITSUBCARB SXZCR2525M15 TOOL-HOLDER EXTERNAL 90022450SANDVIK C4-DDUNR-27080-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727500SANDVIK C4-MWLNR-13075-06 5728644SANDVIK C4-STFCL-22110-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728323SANDVIK C4-PCLNL-17090-12HP 6188651SANDVIK C6-DCLNR-45065-12 T-MAX P CUTTING UNIT FOR TURNING 5729606SANDVIK A08H-SCLCL 06 107 BORING BAR FOR TURNING 5721490
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap