• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK SVJBR 1212K 11-S-B1 5751812

SANDVIK SVJBR 1212K 11-S-B1 5751812


Tool holder Sandvik Coromant

References
sandvik coromant:SVJBR1212K11-S-B1
rubix:288A4669
manufacturer :5751812
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK SVJBR 1212K 11-S-B1 5751812


Technical specifications


Attributes
No attributes to display for this product
£ 131.97 excl. VAT
/ Each
£ 158.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C6-DCLNR-17100-12 5729603SANDVIK C6-PCLNL-35175-16M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188405SANDVIK C5-PDJNL-35060-15 CUTTING UNIT FOR TURNING 5728167SCLCL1212K06S-SVIK SWISS TOOLSANDVIK C6-DCRNL-35065-12 P CUTTING UNIT FOR TURNING 5729247MITSUBCARB DDJNR1616H11 TOOL-HOLDER EXTERNAL 7008565CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNL 2525 M12 832778MITSUBCARB STGCR2020K16 TOOL-HOLDER EXTERNAL 7016344SANDVIK C4-STFCR-11070-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728325PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923MITSUBCARB STGCL1616H16 TOOL-HOLDER EXTERNAL 7016337SANDVIK C4-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188353CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNR 2020 K12 832775SANDVIK C5-PCLNR-17090-12HP 6188683SANDVIK SDJCR 2525M 11 107 SHANK TOOL FOR TURNING 5749581

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories