SANDVIK C4-SDUCR-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727793
Tool holder Sandvik Coromant
See technical informationReferences
Sandvik Coromant:C4-SDUCR-13080-11
Rubix:318A8820
Manufacturer :5727793



Product details : SANDVIK C4-SDUCR-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727793
Technical specifications
Attributes
| Total length | 80 mm |
|---|---|
| Width | 40 mm |
| Type of assembly | dcmt |
| Type of tool tip attachment | insert |
| Head length | 57 mm |
Show UNSPSC/ECL@SS
£ 398.37 excl. VAT
/ Each
£ 478.04 incl. VAT
- Usually arrives within 14 working days
