WALTER A32T-DDUNR15 TOOLHOLDERS TURNING GROOVING THREADING 5522835
A32T-DDUNR15 Tool Holder
See technical informationReferences
Walter:A32T-DDUNR15
Rubix:291A2118
Manufacturer :5522835
Product details : WALTER A32T-DDUNR15 TOOLHOLDERS TURNING GROOVING THREADING 5522835
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 22 mm |
| Height | 30 mm |
Show UNSPSC/ECL@SS
£ 354.67 excl. VAT
/ Each
£ 425.60 incl. VAT
- Usually arrives within 14 working days

