References
Sandvik Coromant:C5-PCLNR-17090-12M1
Rubix:288A3202
Manufacturer :6188381



Product details : SANDVIK C5-PCLNR-17090-12M1 6188381
Technical specifications
Attributes
| Total length | 90 mm |
|---|---|
| Width | 50 mm |
| Type of assembly | cnmg |
| Type of tool tip attachment | insert |
| Head length | 61 mm |
Show UNSPSC/ECL@SS
£ 445.23 excl. VAT
/ Each
£ 534.28 incl. VAT
- Usually arrives within 14 working days
