WALTER A25T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522830
A25T-DDUNL11 Tool Holder
See technical informationReferences
Walter:A25T-DDUNL11
Rubix:291A2115
Manufacturer :5522830
Product details : WALTER A25T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522830
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 300 mm |
|---|---|
| Width | 17 mm |
| Height | 23 mm |
Show UNSPSC/ECL@SS
£ 338.67 excl. VAT
/ Each
£ 406.40 incl. VAT
- Usually arrives within 14 working days
