Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK C6-DDNNN-00065-1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729068
SANDVIK C6-DDNNN-00065-1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729068
Tool holder Sandvik Coromant
References
sandvik coromant:
C6-DDNNN-00065-1504
rubix:
319A0070
manufacturer :
5729068
Product details
Technical specifications
Product details : SANDVIK C6-DDNNN-00065-1504 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729068
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.93
excl. VAT
/
Each
£
405.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK PWLNR 2020K 08HP 6188489
SANDVIK STDCR062 TURNING TOOL HOLDER BORING BAR 5751088
SANDVIK SCLCR062 TURNING TOOL HOLDER BORING BAR 5749271
PRGCR2525M12-SVIK T-MAX P TOOLHOLD
DSBNR3232P19-SVIK SQUARE SHANK T-M
SANDVIK SVVBN0808K11-S-B1 TURNING TOOL HOLDER BORING BAR 5752633
SANDVIK PRDCN 2020K 10 P SHANK TOOL FOR TURNING 5738927
CDJNL3225P154-SVIK CERAMIC RIGID C
SANDVIK QS-SDJCR083X TURNING TOOL HOLDER BORING BAR 5739184
SANDVIK C5-PDUNL-27140-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188690
PTFNL2525M22-SVIK T-MAX P TOOLHOLD
SANDVIK C6-PDUNL-27140-15HP 6188720
PCLNR2525M19-SVIK T-MAX P TOOLHOLD
SANDVIK SVABR 1212K 11-S-B1 5751364
SANDVIK C6-PSKNR-45065-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853293