Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK SVVBN0808K11-S-B1 TURNING TOOL HOLDER BORING BAR 5752633
SANDVIK SVVBN0808K11-S-B1 TURNING TOOL HOLDER BORING BAR 5752633
Tool holder Sandvik Coromant
References
sandvik coromant:
SVVBN 0808K 11-S-B1
rubix:
320A1804
manufacturer :
5752633
Product details
Technical specifications
Product details : SANDVIK SVVBN0808K11-S-B1 TURNING TOOL HOLDER BORING BAR 5752633
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SDJCL1212K11S-SVIK COROTURN 107 SW
SVIK COROTURN 107 SHANK HOLDER (WCX) SAVE 32%
SANDVIK TOOLHOLDER PSBNR 2020K 12
SANDVIK QS-PCLNR 2020-12C 7571949
SANDVIK QS-SRDCR-202020-08XC 7960750
SANDVIK PCBNR 2525M 16 P SHANK TOOL FOR TURNING 5737416
SANDVIK QS-TR-D13JCR2020HP SOLID BORINGBAR ADAP 6766754
SANDVIK QS-SRDCL-16-25-10XC TURNING TOOL HOLDER BORING BAR 7960761
SANDVIK PRGCR 3225P 12 TOOL HOLDER 5738291
CRSNL3232P19ID-SVIK T-MAX HOLD. -
570SDUPR2511-SVIK COROTURN 111 CUT
SANDVIK QS-SRDCN-12-25-10XC TURNING TOOL HOLDER BORING BAR 7960734
SANDVIK QS-TR-V13JBR12HP SOLID BORINGBAR ADAP 6766790
SANDVIK C6-DSKNR-45065-15 P CUTTING UNIT FOR TURNING 5729742
PSSNL1616H09-SVIK T-MAX P TOOLHOLD