• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK C6-PCLNR-35175-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188717

SANDVIK C6-PCLNR-35175-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188717

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:C6-PCLNR-35175-16HP
Rubix:317A9459
Manufacturer :6188717
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK C6-PCLNR-35175-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188717


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 765.89 excl. VAT
/ Each
£ 919.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK PCLNL 2020K 09 5738218SANDVIK C6-PCLNR-45065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853284C4MWLNR1709006M1-SVIK CUTTING UNITSANDVIK C5-SDUCL-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728607SANDVIK A20S-STFCR 11 107 BORING BAR FOR TURNING 5937374SANDVIK C3-PCLNR-22064-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188644WALTER DCLNR2525X12-P TOOLHOLDERS 7438904SANDVIK C4-DCLNR-27055-16 P CUTTING UNIT FOR TURNING 5727534SANDVIK C4-PCLNL-27080-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188653SCLCL1616K06S-SVIK SWISS TOOLSANDVIK C5-DCLNR-35060-12 CONCEPT HOLDERS FOR INSERTS & ADAPTERSSANDVIK C5-SVQBL-15080-11-B1 INSERT/ADAPTER HOLDER 5728760SSDCL2020K12-SVIK T-MAX U TOOLHOLDSANDVIK C6-PCLNL-35175-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188713SANDVIK C6-DCMNN-00115-12 CUTTING UNIT FOR TURNING 5729243
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap