• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SCLCL1616K06S-SVIK SWISS TOOL

SCLCL1616K06S-SVIK SWISS TOOL


Tool holder Sandvik Coromant

References
sandvik coromant:SCLCL1616K06-S
rubix:1033518
manufacturer :5749238
ean:11805021
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SCLCL1616K06S-SVIK SWISS TOOL


Technical specifications


Attributes
No attributes to display for this product
£ 111.37 excl. VAT
/ Each
£ 133.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C4-MTJNR-27050-16 5728332WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228SANDVIK C5-PCLNL-35060-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853279SANDVIK MN-34L PIN 5736444E16RSDUCL07ER-SVIK T-MAX U SOLID CSANDVIK C4-SVQBL-22110-16 5727866PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923C4DCLNR2705012-SVIK CAPTO RC TYPESANDVIK C5-PCLNL-35060-12 5728898L17532322319-SVIK HD/RR CARTRIDGESANDVIK SDJCR 2020K 11 107 SHANK TOOL FOR TURNING 5749577SANDVIK A08H-SCLCL 06 107 BORING BAR FOR TURNING 5721490WALTER DWLNL2020K06 TOOLHOLDERS TURNING GROOVING THREADING 5042202L17532322330-SVIK HD/RR CARTRIDGESANDVIK SL70-CRDCL-18-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632394

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories