Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DCLNL 3232P 12 SHANK TOOL FOR TURNING 5730503
SANDVIK DCLNL 3232P 12 SHANK TOOL FOR TURNING 5730503
Tool holder Sandvik Coromant
References
sandvik coromant:
DCLNL 3232P 12
rubix:
1047902
manufacturer :
5730503
Product details
Technical specifications
Product details : SANDVIK DCLNL 3232P 12 SHANK TOOL FOR TURNING 5730503
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.40
excl. VAT
/
Each
£
150.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK WTJNR205D TURNING TOOL HOLDER BORING BAR 5757022
SANDVIK SVJBL123B TURNING TOOL HOLDER BORING BAR 5752201
DSSNL3232P15-SVIK RIGID CLAMP HOLD
SANDVIK DCLNR 3232P 12 SHANK TOOL FOR TURNING 5730659
SANDVIK QS-SRDCN-252520-08XC 7960726
SANDVIK TR-V13VBN 2020K TR SHANK TOOL FOR TURNING 5755402
SANDVIK C6-DSSNR-45052-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728850
SVIK T-MAX P TOOLHOLDER
SANDVIK PCLNR 3225P 12HP 6188440
PRGNL2525M12-SVIK T-MAX P TOOLHOLD
SANDVIK DDQNL204D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732253
SANDVIK C5-DDHNR-35060-15 5728458
SANDVIK PWLNL 2020K 08HP 6188486
SANDVIK QS-CP-30AR-16-11C SOLID BORINGBAR ADAP 7100724
SANDVIK QS-SRDCL-16-35-16XC TURNING TOOL HOLDER BORING BAR 7960763