Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DCLNR 3232P 16 P SHANK TOOL FOR TURNING 5730660
SANDVIK DCLNR 3232P 16 P SHANK TOOL FOR TURNING 5730660
Tool holder Sandvik Coromant
References
sandvik coromant:
DCLNR 3232P 16
rubix:
1047932
manufacturer :
5730660
Product details
Technical specifications
Product details : SANDVIK DCLNR 3232P 16 P SHANK TOOL FOR TURNING 5730660
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.40
excl. VAT
/
Each
£
150.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK PCLNR 3232P 16HP 6188447
SANDVIK CP-25BL-3232-12 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8233885
SANDVIK SVVBN 1212F 11 107 SHANK TOOL FOR TURNING 5751656
SANDVIK SCLCR 12 3B 5748755
SANDVIK SVHBR163C TURNING TOOL HOLDER BORING BAR 5751887
PSKNL2525M12-SVIK T-MAX P TOOLHOLD
SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503
SANDVIK PDJNR 2020K 11HP 6188453
SANDVIK SVJBL103C-S TURNING TOOL HOLDER BORING BAR 5752234
SANDVIK QS-SVJCR1616E11HP 6010232
SANDVIK C6-DVJNL-45065-16 CUTTING UNIT FOR TURNING 5729454
SANDVIK QS-TR-V13JBL2020HP SOLID BORINGBAR ADAP 6766757
DCBNR2525M12-SVIK SQUARE SHANK T-M
SANDVIK DVJNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731449
DCLNL2525M19-SVIK T-MAX P TURNING