Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
DTTNL2020K16-SVIK COROTURN RIGID C
DTTNL2020K16-SVIK COROTURN RIGID C
Tool holder Sandvik Coromant
References
sandvik coromant:
DTTNL 2020K 16
rubix:
1054034
manufacturer :
5732626
ean:
11531623
Product details
Technical specifications
Product details : DTTNL2020K16-SVIK COROTURN RIGID C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.58
excl. VAT
/
Each
£
137.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK CTGPL 2020K 16 S SHANK TOOL FOR TURNING 5726216
SANDVIK SCLCR103 TURNING TOOL HOLDER BORING BAR 5748801
SANDVIK DWLNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732336
SANDVIK SVVBN 1010K 11-S-B1 5752648
SANDVIK PTGNR2525M22 TURNING TOOL HOLDER
SANDVIK SVABR123C-S TURNING TOOL HOLDER BORING BAR 5751368
SANDVIK C5-DSDNN-00065-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728074
PRGCR2525M12-SVIK T-MAX P TOOLHOLD
SANDVIK C4-PDUNR-22110-11M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188367
PTGNR4040S27-SVIK T-MAX P TOOLHOLD
SANDVIK QS-SDNCN1212E07HP TURNING TOOL HOLDER BORING BAR 7048382
SANDVIK DCLNL 4040S 12 P SHANK TOOL FOR TURNING 5730798
CSSNR3225P124-SVIK CERAMIC RIGID C
SANDVIK C3-PDJNL-22045-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5726870
SANDVIK STGCR082-B1 TURNING TOOL HOLDER BORING BAR 5751242