• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PTGNR2525M22 TURNING TOOL HOLDER

SANDVIK PTGNR2525M22 TURNING TOOL HOLDER

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:PTGNR 2525M 22
Rubix:80135971
Manufacturer :5737566
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK PTGNR2525M22 TURNING TOOL HOLDER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 130.74 excl. VAT
/ Each
£ 156.89 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK DCLNR165D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731615SANDVIK C6-DDNNN-00065-15 5729063SANDVIK C6-PDUNR-17100-11HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188722DSBNL3232P15-SVIK COROTURN RIGID CSANDVIK QS-SVJCR082XHP-M TURNING TOOL HOLDER BORING BAR 7048377SANDVIK PCBNL 2525M 16 P SHANK TOOL FOR TURNING 5737409SANDVIK C5-DSDNN-00065-19 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728074SANDVIK PCLNR 2525M 16HP 6188445CSRNL2525M124-SVIK CERAMIC RIGID CDSSNR4040S25-SVIK COROTURN RIGID CSANDVIK TR-V13JBL 2020K 5755520STTCL2525M16-SVIK T-MAX U TOOLHOLDSANDVIK QS-SRDCR-202020-08XC 7960750SANDVIK SVHBR 3225P 16 SHANK TOOL FOR TURNING 5751898SANDVIK SDJCR 3225P 11HP 107 SHANK TOOL FOR TURNING 6188507
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap