Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK DWLNR204D CONCEPT HOLDERS FOR INSERT/ADAPTER 5734752
SANDVIK DWLNR204D CONCEPT HOLDERS FOR INSERT/ADAPTER 5734752
Tool holder Sandvik Coromant
References
sandvik coromant:
DWLNR 20 4D
rubix:
317A1090
manufacturer :
5734752
Product details
Technical specifications
Product details : SANDVIK DWLNR204D CONCEPT HOLDERS FOR INSERT/ADAPTER 5734752
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
162.80
excl. VAT
/
Each
£
195.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PSDNN4040S25-SVIK T-MAX P TOOLHOLD
SANDVIK C10-PSKNL-68110-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 6067805
SANDVIK C4-PSKNL-22110-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188669
CCLNR2525M124-SVIK CERAMIC RIGID C
DTJNR3225P16-SVIK COROTURN RIGID C
SANDVIK TOOLHOLDER PDJNR 2525M 15
SANDVIK SCLCR 12 3B 5748755
DTFNL2020K16-SVIK SQUARE SHANK T-M
SANDVIK TOOLHOLDER MTJNR 2020K 16M1
SANDVIK SCLCR082C-S TURNING TOOL HOLDER BORING BAR 5748780
SRSCR3225P06-SVIK T-MAX U TOOLHOLD
SANDVIK DDJNL123C CONCEPT HOLDERS FOR INSERT/ADAPTER 5731018
SANDVIK PCLNL 2525M 16HP 6188442
DSSNR2525M15-SVIK SQUARE SHANK T-M
SANDVIK SDJCL 3225P 11HP 107 SHANK TOOL FOR TURNING 6188503