• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
Tool holder
SANDVIK LF123J050-16B-060BM SOLID BORINGBAR ADAP 5908236

SANDVIK LF123J050-16B-060BM SOLID BORINGBAR ADAP 5908236

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:LF123J050-16B-060BM
Rubix:319A0363
Manufacturer :5908236
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK LF123J050-16B-060BM SOLID BORINGBAR ADAP 5908236


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 212.14 excl. VAT
/ Each
£ 254.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QFT-LGH090C16-030B 7192483SANDVIK C2A-SL32-LGF15A-130GB COROCUT Q-CUT BLADES/ADAPTER 8359182SANDVIK SL-QFU-RG25C40-055A COROCUT Q-CUT BLADES/ADAPTER 7192497SANDVIK C2A-SL32-RGG15B-054GB COROCUT Q-CUT BLADES/ADAPTER 8359132SANDVIK QFT-RFH150C16-100B SOLID BORINGBAR ADAP 7192465SANDVIK QFT-RFH25C2525-035B SOLID BORINGBAR ADAP 7192406SANDVIK QFT-RFH26C2525-065B SOLID BORINGBAR ADAP 7192435SANDVIK 570-32R123G18B130B 1-2 HEAD FOR FACE GROOVING 5764919SANDVIK QFT-RFL33C3232-060B SOLID BORINGBAR ADAP 7602775PRAMET SVACR 1212 L 13-DC EXTERNAL TURNING TOOL 6760608SANDVIK C2A-RSA16-LFG15B-042DB SOLID BORINGBAR ADAP 8424884SANDVIK C2A-RSA16-LGH18B-040DB SOLID BORINGBAR ADAP 8425658SANDVIK C2A-RS25-LFJ18B-085DB SOLID BORINGBAR ADAP 8425586SANDVIK QFT-LGK125C20-080B SOLID BORINGBAR ADAP 7602794SANDVIK C2A-RS25-LFJ18B-040DB SOLID BORINGBAR ADAP 8425584
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap