• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • External tools(4,815)
  • Internal tools(1,107)
  • Turning tool tips(16,636)
  • Turning tools(23)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK MBG-2525-09L SWISS TOOL HOLDERS 6010169

SANDVIK MBG-2525-09L SWISS TOOL HOLDERS 6010169

Tool holder Sandvik Coromant

See technical information
References
Sandvik Coromant:MBG-2525-09L
Rubix:317A1947
Manufacturer :6010169
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK MBG-2525-09L SWISS TOOL HOLDERS 6010169


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 170.20 excl. VAT
/ Each
£ 204.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK QS-SRDCL-252528-12XC TURNING TOOL HOLDER BORING BAR 7960748SANDVIK C5-DVVNN-00065-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728250SANDVIK QS-CP-30AR-2525-11C SOLID BORINGBAR ADAP 7100718SANDVIK STFCR163D TURNING TOOL HOLDER BORING BAR 5751515SANDVIK CP-30AL-12-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7182451SANDVIK TR-V13JBL 2020K 5755520DCLNL4040S19-SVIK COROTURN RIGID CSANDVIK SVABR083C-S TURNING TOOL HOLDER BORING BAR 5751387PCBNL3232P19-SVIK T-MAX P TOOLHOLDSANDVIK SCLCR 16 4D 107 SHANK TOOL FOR TURNING 5748668SANDVIK SRDCN 2020K 10-A 107 SHANK TOOL FOR TURNING 5751125SANDVIK SVABR123C-S TURNING TOOL HOLDER BORING BAR 5751368SANDVIK DSDNN124B CONCEPT HOLDERS FOR INSERT/ADAPTER 5731385C8PRSCR5508025-SVIK T-MAX U CUTTINSANDVIK PDJNR 3232P 15 TOOL HOLDER 5739587
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap