References
Sandvik Coromant:PDJNR 3232P 15
Rubix:1050888
Manufacturer :5739587



Product details : SANDVIK PDJNR 3232P 15 TOOL HOLDER 5739587
Applications
Build Tool Assembly;Calculate Cutting Data
Technical specifications
Attributes
| Type of assembly | dnmg |
|---|---|
| Width | 40 mm |
| Height | 32 mm |
| Angle | 93 ° |
Show UNSPSC/ECL@SS
£ 134.90 excl. VAT
/ Each
£ 161.88 incl. VAT
- Usually arrives within 14 working days
