SANDVIK N123H2-0475-RO H13A 5736040
Open tool tip and tool tip for cutting to length Sandvik Coromant
See technical informationReferences
Sandvik Coromant:N123H2-0475-ROH13A
Rubix:287A0395
Manufacturer :5736040



Product details : SANDVIK N123H2-0475-RO H13A 5736040
Technical specifications
Attributes
| Channel length | 4.75 mm |
|---|---|
| Nuance/shade | h13a |
| Radius | 2.375 mm |
| Cutting depth | 22.9 mm |
Show UNSPSC/ECL@SS
£ 287.50 excl. VAT
/ 10 pieces
£ 345.00 incl. VAT
- Usually arrives within 14 working days
