• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • External tools(4,776)
  • Internal tools(1,155)
  • Turning tool tips(19,721)
  • Turning tools(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PCLNL 3232P 16HP 6188444

SANDVIK PCLNL 3232P 16HP 6188444


Tool holder Sandvik Coromant

References
sandvik coromant:PCLNL 3232P 16HP
rubix:289A1291
manufacturer :6188444
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK PCLNL 3232P 16HP 6188444


Technical specifications


Attributes
No attributes to display for this product
£ 357.67 excl. VAT
/ Each
£ 429.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK MBG-2020-09L 6010167SANDVIK SCLCL103 TURNING TOOL HOLDER BORING BAR 5749276DSSNR3225P15-SVIK RIGID CLAMP HOLDSANDVIK SVABR1010K11-S-B1 TURNING TOOL HOLDER BORING BAR 5751391SANDVIK C6-PDUNL-45065-15HP 6066649SANDVIK TR-D13NCN16D CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755336SANDVIK WTJNR205D TURNING TOOL HOLDER BORING BAR 5757022SANDVIK SVVBN 1010K 11-S-B1 5752648SANDVIK MBG-2525-09L SWISS TOOL HOLDERS 6010169STJCL1616K11S-SVIK SWISS TOOLDTFNL2020K16-SVIK SQUARE SHANK T-MSANDVIK DCLNL 3225P 12 P SHANK TOOL FOR TURNING 5730488SANDVIK C4-PDUNR-22110-11M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188367SANDVIK C2T-RSA16-RX45G016DB SOLID BORINGBAR ADAP 8509296SANDVIK C4-MVUNL-27120-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728338

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories