Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PVJNL 2020K 16HP 6188479
SANDVIK PVJNL 2020K 16HP 6188479
Tool holder Sandvik Coromant
References
sandvik coromant:
PVJNL 2020K 16HP
rubix:
289A1329
manufacturer :
6188479
Product details
Technical specifications
Product details : SANDVIK PVJNL 2020K 16HP 6188479
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
300.93
excl. VAT
/
Each
£
361.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PTGNL3232P27-SVIK T-MAX P TOOLHOLD
CRDCN5040T19ID-SVIK T-MAX TOOLHOLD
SVIK RC TYPE TOOLHOLDER
SANDVIK TR-D13JCL2020K CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755222
CTFPR2525M16-SVIK T-MAX TOOLHOLDER
CRDCR3225P09A-SVIK T-MAX TOOLHOLDE
SCLCR1010K06S-SVIK SWISS TOOL
STTCL2020K16-SVIK T-MAX U TOOLHOLD
SANDVIK DDJNR164C CONCEPT HOLDERS FOR INSERT/ADAPTER 5731062
DRSNR3225P15-SVIK EXT SHANK TOOL T
PTGNL3225P16-SVIK T-MAX P TOOLHOLD
L17135503215-SVIK T-MAX TOOLHOLDER
PSKNR3232P19-SVIK T-MAX P TOOLHOLD
SANDVIK DCLNR245D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731588
SANDVIK PRDCN 2525M 12 5738964