Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK TR-D13JCL2020K CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755222
SANDVIK TR-D13JCL2020K CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755222
Tool holder Sandvik Coromant
References
sandvik coromant:
TR-D13JCL 2020K
rubix:
317A5871
manufacturer :
5755222
Product details
Technical specifications
Product details : SANDVIK TR-D13JCL2020K CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5755222
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.80
excl. VAT
/
Each
£
150.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PSBNR2525M15-SVIK T-MAX P TOOLHOLD
SANDVIK DTJNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732078
SANDVIK CKJNR163D TURNING TOOL HOLDER BORING BAR 5725297
SANDVIK SVJBL103C-S TURNING TOOL HOLDER BORING BAR 5752234
SANDVIK SVVBN 1010K 11-S-B1 5752648
SANDVIK C8-PRSCL-55080-20 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730123
SANDVIK MWLNL3225P08 BORING BAR 5735657
SANDVIK SVJBL 1616K 11-S-B1 5752216
C6PSKNL4506519-SVIK COROMANT CAPTO
R17054025M16-SVIK T-MAX TOOLHOLDER
SANDVIK DCRNL204DM1 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730778
SSBCR2525M12-SVIK T-MAX U TOOLHOLD
SANDVIK C8-PSRNL-45080-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853307
SANDVIK SDJCL1010E07 BORING BAR 5749561
DTGNL2525M22-SVIK SQUARE SHANK T-M