Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK PWLNL2525M08HP TURNING TOOL HOLDER BORING BAR 6188487
SANDVIK PWLNL2525M08HP TURNING TOOL HOLDER BORING BAR 6188487
Tool holder Sandvik Coromant
References
sandvik coromant:
PWLNL 2525M 08HP
rubix:
319A1330
manufacturer :
6188487
Product details
Technical specifications
Product details : SANDVIK PWLNL2525M08HP TURNING TOOL HOLDER BORING BAR 6188487
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
266.40
excl. VAT
/
Each
£
319.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DSDNN2525M12-SVIK SQUARE SHANK T-M
SANDVIK C6-PSKNR-35175-15HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188730
SANDVIK STGCR163D TURNING TOOL HOLDER BORING BAR 5751248
SANDVIK QS-SDJCR1616E11 5739149
DSBNR2525M15-SVIK T-MAX P TURNING
SANDVIK PTGNR 2020K 16HP 6188475
PSDNN1212F09-SVIK T-MAX P TOOLHOLD
PSDNN1010E09-SVIK T-MAX P TOOLHOLD
SANDVIK SVJBR123B TURNING TOOL HOLDER BORING BAR 5751821
SANDVIK DWLNL 12 4C 5732326
SANDVIK TOOLHOLDER PSSNR 2020K 12
SANDVIK MWLNR 3225P 08 TOOL HOLDER 5736078
SANDVIK CP-30AL-3232-11 7100721
SANDVIK C2T-RS25-LX07L25DB SOLID BORINGBAR ADAP 8509275
SANDVIK QS-SRDCR-202025-12XC TURNING TOOL HOLDER BORING BAR 7960752