Smooth-hole groove and slot milling cutter bodies Sandvik Coromant
Diameter | 125 mm |
---|---|
Reaming diameter | 32 mm |
Z | 10 mm |
Diameter | 125 mm |
---|---|
Reaming diameter | 32 mm |
Z | 10 mm |
Internal cooling | Yes |
Type of tool tip attachment | Insert |
Plate type | CoroMill QD |
Usually arrives within 14 working days