Smooth-hole groove and slot milling cutter bodies Sandvik Coromant
Diameter | 100 mm |
---|---|
Reaming diameter | 22 mm |
Z | 6 mm |
Diameter | 100 mm |
---|---|
Reaming diameter | 22 mm |
Z | 6 mm |
Internal cooling | no |
Type of tool tip attachment | insert |
Plate type | coromill qd |
Usually arrives within 14 working days