Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-PTGNR1616E11 TURNING TOOL HOLDER BORING BAR 5957928
SANDVIK QS-PTGNR1616E11 TURNING TOOL HOLDER BORING BAR 5957928
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-PTGNR 1616E11
rubix:
319A8077
manufacturer :
5957928
Product details
Technical specifications
Product details : SANDVIK QS-PTGNR1616E11 TURNING TOOL HOLDER BORING BAR 5957928
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.20
excl. VAT
/
Each
£
159.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK DDPNN124B CONCEPT HOLDERS FOR INSERT/ADAPTER 5731237
DWLNR3232P08-SVIK COROTURN RIGID C
SANDVIK CRSNR3225P1203-ID TURNING TOOL HOLDER BORING BAR 7439593
SANDVIK SVABR 1616K 11-S-B1 5751372
SANDVIK QS-SRDCR-202025-12XC TURNING TOOL HOLDER BORING BAR 7960752
SRSCL3225P08-SVIK T-MAX U TOOLHOLD
SANDVIK TOOLHOLDER MTJNR 3225P 16M1
SANDVIK SVJBR 1616K 16-S SWISS TOOL 5751839
SANDVIK DCLNR 2020K 09 P SHANK TOOL FOR TURNING 5731625
CTGNR2525M16ID-SVIK CERAMIC TOOLHO
SANDVIK C6-PDUNL-45065-15HP 6066649
SANDVIK PCLNR 3232P 16HP 6188447
SANDVIK QS-SRDCR-252535-16XC TURNING TOOL HOLDER BORING BAR 7960756
CCLNL2525M124-SVIK CERAMIC RIGID C
SANDVIK DDJNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5731032