Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-STJCR1212E11HP TURNING TOOL HOLDER BORING BAR 6224893
SANDVIK QS-STJCR1212E11HP TURNING TOOL HOLDER BORING BAR 6224893
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-STJCR1212E11HP
rubix:
318A9427
manufacturer :
6224893
ean:
26224893
Product details
Technical specifications
Product details : SANDVIK QS-STJCR1212E11HP TURNING TOOL HOLDER BORING BAR 6224893
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.53
excl. VAT
/
Each
£
352.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK QS-SRDCR-252525-10XC 7960754
SANDVIK SRSCL 3225P 12 107 SHANK TOOL FOR TURNING 5751142
SANDVIK SVJBL 1616K 11-S-B1 5752216
DCBNR2525M16-SVIK COROTURN RIGID C
SANDVIK SVJBR3225P16HP TURNING TOOL HOLDER BORING BAR 6188499
DTJNL1616H16-SVIK T-MAX P TURNING
SANDVIK PCLNR204DHP TURNING TOOL HOLDER BORING BAR 6188521
SANDVIK QS-PCLNR 2525-12C P QS SHANK TOOL FOR TURNING 7572083
SANDVIK PVJNR 2020K 16HP 6188483
SANDVIK C4-PDUNR-22110-11M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188367
SANDVIK TOOLHOLDER PDJNR1616H11
SANDVIK CTGPL 2020K 16 S SHANK TOOL FOR TURNING 5726216
DSSNR4040S19-SVIK COROTURN RIGID C
SANDVIK MBG-12C-09R SWISS TOOL HOLDERS 6010162
DDHNR3225P15-SVIK T-MAX P TURNING