Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Copying tools
Tool holder
SANDVIK QS-TR-D13JCL2020HP SOLID BORINGBAR ADAP 6766753
SANDVIK QS-TR-D13JCL2020HP SOLID BORINGBAR ADAP 6766753
Tool holder Sandvik Coromant
References
sandvik coromant:
QS-TR-D13JCL 2020HP
rubix:
318A6775
manufacturer :
6766753
Product details
Technical specifications
Product details : SANDVIK QS-TR-D13JCL2020HP SOLID BORINGBAR ADAP 6766753
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
330.53
excl. VAT
/
Each
£
396.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PSBNR2525M15-SVIK T-MAX P TOOLHOLD
CSDNN2525M124-SVIK CERAMIC RIGID C
CRDCN3225P09A-SVIK T-MAX TOOLHOLDE
DSSNR2525M122-SVIK CERAMIC RIGID C
SANDVIK QS-SCLCL252509C TURNING TOOL HOLDER BORING BAR 7445837
SCLCR0808K06S-SVIK SWISS TOOL
SANDVIK DWLNL163D CONCEPT HOLDERS FOR INSERT/ADAPTER 5732336
SANDVIK C3-MTJNL-22040-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5726908
SANDVIK QS-SVJCL102XHP TURNING TOOL HOLDER BORING BAR 6010224
SANDVIK C8-DDNNN-00080-15 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729747
SANDVIK SCLCL 1212F 09-M 107 SHANK TOOL FOR TURNING 5749291
PSKNR2525M12-SVIK T-MAX P TOOLHOLD
SANDVIK TR-V13JBR 2020K 5755447
SANDVIK SRSCR 3225P 12 SHANK TOOL FOR TURNING 5751198
SANDVIK TR-V13VBN 1616K-S 5755399